Zoro Homepage

Non-Spring Return Damper Actuator

  • Mfr # LRB24-SR

  • Zoro # G0282110


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Height
9 13/32 in
Torque
45 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Motor Direction
CW or CCW
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRB24-SR
Zoro #
G0282110
UPC #
-
Country of Origin
United States

Dimensions

Height
9 13/32 in
Width
2 19/32 in
Depth
2 11/32 in
Overall Depth
2 3/8 in
Overall Height
9 7/16 in
Overall Width
2 5/8 in
Stroke Length
Not Rated
Electrical Lead Length
3 ft

Details

Torque
45 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Motor Direction
CW or CCW
Voltage
24V AC/DC
Power Rating
1.5W
Stroke Deg.
0 to 90
Item
Electric Ball Valve Actuator
Signal Type
Proportional
Spring Return
Non-Spring Return
Includes
Mounting Hardware
Timing
90 sec
Input Voltage
24V AC/DC
Housing Material
Steel
Shaft Rotation
CW/CCW
Stroke Degree
90 Degrees
Power Consumption
3 VA
Contact Form
SPDT
Product Type
Electric Ball Valve Actuator
IP Rating
IP54
NEMA Rating
2
Time to Close
90 sec
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Cable
Number of Auxiliary Switches
0
Minimum Operating Temperature
-22 Degrees F
Rated Torque
45 in-lb
Housing Material Finish
Galvanized
Valve Application
Valve
For Use With Building Automation Systems
Building Automation System Compatible
Cycle Time
90 sec
Control Signal
Floating Point, Proportional
Return Action
Non-Spring Return
Compatible Series
B200, B210, B220, B230, B300, B310, B320
Operating Temperature - Minimum
-22 Degrees F
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
122 Degrees F

Description

Electric Ball Valve Actuator, Auxiliary Contact Form SPDT, Compatible Series B200, B210, B220, B230, B300, B310, B320, Control Signal Floating Point, Proportional, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Housing Material Steel, Includes Mounting Hardware, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 3/8 in, Overall Height 9 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.