Zoro Homepage

Non-Spring Rtrn Damper Actuator, 24VAC/DC

  • Mfr # LMB24-3

  • Zoro # G0282156


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Power Rating
1.5W
Signal Type
Floating Point, On/Off
Width
2 19/32 in
Stroke Deg.
0 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMB24-3
Zoro #
G0282156
UPC #
-
Country of Origin
United States

Dimensions

Width
2 19/32 in
Height
6 9/16 in
Depth
2 11/32 in
Overall Width
2 5/8 in
Overall Depth
2 3/8 in
For Shaft Diameter
1 in
Overall Height
6 5/8 in

Details

Includes
Mounting Hardware
Power Rating
1.5W
Signal Type
Floating Point, On/Off
Stroke Deg.
0 to 95
Item
Actuator
Voltage
24V AC/DC
Motor Direction
CW or CCW
Timing
150 sec
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Spring Return
Non-Spring Return
Mounting Type
Direct Mount
Shaft Type
1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square
Torque
45 in-lb
Input Voltage
24V AC/DC
Minimum Operating Temperature
-22 Degrees F
NEMA Rating
2
Electrical Connection Type
Hardwired
IP Rating
IP54
Rated Torque
45 in-lb
Contact Form
SPDT
Power Consumption
2 VA
Weight
1.2 lb
Maximum Operating Temperature
122 Degrees F
Product Type
Damper Actuator
Valve Application
Damper
Housing Material
Plastic
Shaft Rotation
CW/CCW
For Use With Building Automation Systems
Building Automation System Compatible
Stroke Degree
95 Degrees
Number of Auxiliary Switches
0
For Shaft Shape
Round
Time to Close
150 sec
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type 1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.