Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 2 and 3 Way Ball Valve

  • Mfr # TR24-3-T

  • Zoro # G0282068


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Non-Spring Return
Voltage
24V AC
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Height
3 1/4 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR24-3-T
Zoro #
G0282068
UPC #
744309512498
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
2 1/2 in
Depth
2 13/16 in
Overall Height
3 1/4 in
Overall Width
2 1/2 in
Overall Depth
2 13/16 in
Electrical Lead Length
3 ft
Stroke Length
Not Rated

Details

Spring Return
Non-Spring Return
Voltage
24V AC
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Power Rating
1W
Timing
90 sec
Motor Direction
CW or CCW
Item
Electric Ball Valve Actuator
Signal Type
Floating Point, On/Off
Stroke Deg.
0 to 90
Input Voltage
24V AC
Torque
Not Rated
Valve Application
Valve
Shaft Rotation
CW/CCW
Number of Auxiliary Switches
0
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP40
Power Consumption
1 VA
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Stroke Degree
90 Degrees
NEMA Rating
1
Electrical Connection Type
Screw Terminals
Product Type
Electric Ball Valve Actuator
Time to Close
90 sec
Operating Temperature - Maximum
122 Degrees F
Cycle Time
90 sec
Operating Temperature - Minimum
-22 Degrees F
Control Signal
Floating Point, On/Off
Compatible Series
B200, B210, B220, B300, B310
Return Action
Non-Spring Return

Description

Electric Ball Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Series B200, B210, B220, B300, B310, Control Signal Floating Point, On/Off, Cycle Time 90 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length 3 ft, NEMA Rating 1, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 13/16 in, Overall Height 3 1/4 in, Overall Width 2 1/2 in, Power Consumption 1 VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.