Zoro Homepage

Spring Return Damper Actuator, 120VAC

  • Mfr # LF120

  • Zoro # G0282226


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti-Rotation Bracket
Stroke Deg.
0 to 95
Voltage
120V AC
Signal Type
On/Off
Mounting Type
Direct Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF120
Zoro #
G0282226
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 15/64 in
Height
7 43/64 in
Width
3 55/64 in
Overall Width
3 7/8 in
For Shaft Diameter
1 in
Overall Height
7 5/8 in
Overall Depth
3 1/4 in

Details

Includes
Anti-Rotation Bracket
Stroke Deg.
0 to 95
Voltage
120V AC
Signal Type
On/Off
Mounting Type
Direct Mount
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Timing
75 sec
Spring Return
Spring Return
Power Rating
5.5W
Switch Type
SPDT
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Motor Direction
CW or CCW
Item
Actuator
Torque
35 in-lb
Input Voltage
120V AC
For Use With Building Automation Systems
Building Automation System Compatible
Number of Auxiliary Switches
0
Product Type
Damper Actuator
NEMA Rating
2
Maximum Operating Temperature
122 Degrees F
Contact Form
SPDT
Shaft Rotation
CW/CCW
Power Consumption
7.5 VA
Housing Material
Steel
For Shaft Shape
Round
Stroke Degree
95 Degrees
Weight
3.6 lb
Rated Torque
35 in-lb
Valve Application
Damper
Housing Material Finish
Galvanized
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP54
Time to Close
75 sec
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 35 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.