Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # AFB24-MFT

  • Zoro # G0282339


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Timing
150 sec
Spring Return
Spring Return
Stroke Deg.
0 to 95
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Motor Direction
CW or CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB24-MFT
Zoro #
G0282339
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
9 11/16 in
Width
3 5/32 in
Depth
3 27/64 in
Overall Height
9 3/4 in
For Shaft Diameter
1 in
Overall Width
3 1/8 in
Overall Depth
3 3/8 in

Details

Item
Actuator
Timing
150 sec
Spring Return
Spring Return
Stroke Deg.
0 to 95
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Motor Direction
CW or CCW
Signal Type
Multi-Functional Technology (MFT)
Shaft Type
1/2 in to 1-3/64 in Round
Includes
Mounting Hardware
Voltage
24V AC/DC
Torque
180 in-lb
Power Rating
7.5W
Input Voltage
24V AC/DC
Contact Form
SPDT
For Shaft Shape
Round
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
180 in-lb
Stroke Degree
95 Degrees
NEMA Rating
2
Compatible Building Automation Protocols
BACnet MS/TP, LonWorks, Modbus
Housing Material Finish
Galvanized
Shaft Rotation
CW/CCW
Number of Auxiliary Switches
0
Maximum Operating Temperature
122 Degrees F
Power Consumption
10 VA
Product Type
Damper Actuator
Housing Material
Steel
Weight
4.1 lb
Electrical Connection Type
Hardwired
Valve Application
Damper
Time to Close
150 sec
IP Rating
IP54
Minimum Operating Temperature
-22 Degrees F
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Multi-Functional Technology (MFT), Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.