Zoro Homepage

Spring Return Damper Actuator, 24VAC/DC

  • Mfr # LF24-3

  • Zoro # G0282199


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Depth
3 15/64 in
Torque
35 in-lb
Timing
150 sec
Power Rating
2.5W
Signal Type
Floating Point, On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF24-3
Zoro #
G0282199
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 15/64 in
Height
7 43/64 in
Width
3 55/64 in
For Shaft Diameter
1 in
Overall Width
3 7/8 in
Overall Height
7 5/8 in
Overall Depth
3 1/4 in

Details

Torque
35 in-lb
Timing
150 sec
Power Rating
2.5W
Signal Type
Floating Point, On/Off
Spring Return
Spring Return
Mounting Type
Direct Mount
Shaft Type
3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Voltage
24V AC/DC
Item
Actuator
Motor Direction
CW or CCW
Stroke Deg.
0 to 95
Includes
Mounting Hardware
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Input Voltage
24V AC/DC
Valve Application
Damper
Standards
CE Certified, cULus Listed
Stroke Degree
95 Degrees
Housing Material Finish
Galvanized
Electrical Connection Type
Hardwired
IP Rating
IP54
Product Type
Damper Actuator
Weight
3.3 lb
Maximum Operating Temperature
122 Degrees F
Power Consumption
5 VA
Housing Material
Steel
Number of Auxiliary Switches
0
Shaft Rotation
CW/CCW
Contact Form
SPDT
Minimum Operating Temperature
-22 Degrees F
Rated Torque
35 in-lb
NEMA Rating
2
Time to Close
150 sec
For Use With Building Automation Systems
Building Automation System Compatible
For Shaft Shape
Round
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.