Zoro Homepage

Temp Sensor

  • Mfr # 22DT-54T

  • Zoro # G216045625


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, IEC/EN-IEC/EN 60730-1, ISO 9001, UL 2043
Manufacturers Warranty Length
5 yr
Probe Length
18 in
Includes
1/2 in NPT Conduit Adapter, Adhesive Foil, Mounting Clip, Screws
Weight
0.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DT-54T
Zoro #
G216045625
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
5 yr
Probe Length
18 in
Process Connection Size
1/2 in
Overall Length
19 3/4 in
Overall Width
2 1/4 in
Overall Height
3 1/2 in
Probe Diameter
1/4 in

Details

Standards
CE, IEC/EN-IEC/EN 60730-1, ISO 9001, UL 2043
Item
Temperature Sensor
Includes
1/2 in NPT Conduit Adapter, Adhesive Foil, Mounting Clip, Screws
Weight
0.35 lb
IP Rating
IP65
NEMA Rating
4X
For Use With
Air Plenums
Measurement Type
Single
Power Source
24V DC
Display Type
None
Process Connection Type
NPT
Includes Power Supply
Power Supply Not Included
Power Type
Electrical
Minimum Sensing Temperature
-30 Degrees F
Relative Humidity Range
95%
Features
Selectable Temperature Range
Output
4 to 20mA
Housing Material
Polycarbonate
Maximum Sensing Temperature
480 Degrees F
Loop Resistance
500 ohm
Minimum Operating Temperature
-30 Degrees F
Sensing Element Type
Platinum
Maximum Operating Temperature
120 Degrees F
Housing Color
Orange
Temperature Accuracy
+/-0.9 Degrees F at 70 Degrees F
Product Type
Immersion Temperature Sensor
Application
Air Ducts
Electrical Connection Type
Screw Terminals

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output 4 to 20mA, Housing Material Polycarbonate, Housing Color Orange, Probe Length 18 in, Temperature Accuracy +/-0.9 Degrees F at 70 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 480 Degrees F, Minimum Sensing Temperature -30 Degrees F, Loop Resistance 500 ohm, Measurement Type Single, Overall Length 19 3/4 in, Overall Width 2 1/4 in, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.