Zoro Homepage

10 Ft Video - Audio Cable 20 Pin Displayport - Male - Pc

  • Mfr # F2CD000B10-E

  • Zoro # G910982776


product price: $68.49
/ea

Key Features

Cable Type
DisplayPort
Cable Length
10 ft
Color
Black
Conductor Material
Copper
Standards
HDCP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD000B10-E
Zoro #
G910982776
UPC #
722868663950
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort
Color
Black
Conductor Material
Copper
Standards
HDCP
Connection B
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
For Use With
Audio/Video Device
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Features
HDCP, Latching Connector
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device
Connector Gender on First End
Male
Maximum Resolution
3840 x 2160
Connector Gender on Second End
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.