Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Outlet 885JLS Surge Master

  • Mfr # F9D100015

  • Zoro # G309992751


product price: $53.99
/ea

Key Features

Type
Surge
Cord Length
15 ft.
Standards
UL Listed
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9D100015
Zoro #
G309992751
UPC #
722868493014
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge
Standards
UL Listed
Number of Outlets
10

Description

Power surges and lightning strikes are not the only things that can damage your home workshop equipment. Simply switching your workshop tools on and off can create electrical imbalances that could cause cumulative, permanent damage to your valuable equipment. The Belkin SurgeMaster with metal case provides clean, safe power from 10 grounded outlets, for workshop and other electronic devices. The Belkin name assures you of top-quality construction, inside and out. With a rugged metal casing surrounding its advanced elements and superior circuitry, the Belkin SurgeMaster with metal case offers the most complete protection available from power surges, AC contamination and spikes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.