Zoro Homepage

10' USB B to USB M to M

  • Mfr # F3U154bt3M

  • Zoro # G909992748


product price: $15.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A
Cable Length
9.84 ft
End 2 Connection Type
USB Type B
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U154bt3M
Zoro #
G909992748
UPC #
745883713370
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB Type B
Color
Black
Cable Type
USB
Connector on Second End Details
USB Type B
Connector on First End Details
USB 2.0 Type A

Description

9.84 ft USB Data Transfer Cable - First End: USB 2.0 Type A - Second End: USB Type B - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.