Shop BELKIN
See all product information
Create Account
10ft DisplayPort Cable with Latches - 4K 1.2 M/M DP Video/Audio Cable
Mfr # F2CD000B10-E
Zoro # G915718684
product price:Â
$
23.55
/ea
Key Features
Cable Type
DisplayPort
Cable Length
10 ft
Conductor Material
Copper
Standards
HDCP
Features
HDCP, Latching Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2CD000B10-E
- Zoro #
- G915718684
- UPC #
- 722868663950
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Cable Type
- DisplayPort
- Conductor Material
- Copper
- Standards
- HDCP
- Features
- HDCP, Latching Connector
- Connection A
- 1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
- Connector Gender on First End
- Male
- Connection B
- 1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
- Maximum Resolution
- 3840 x 2160
- Device Supported
- Audio/Video Device
- Item
- A/V Cable
- Connector Gender on Second End
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.