Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10K POWER USB-A C 15W SIL

  • Mfr # BPB011BTSL

  • Zoro # G112937888


product price: $39.15
/ea

Key Features

Color
Silver
Compatible With
iPhone 14 mini, iPhone 13, iPhone 14 Pro, iPhone 14 Pro Max, iPhone 13 mini, iPhone 13 , iPhone 13 Pro, iPhone 13 Pro Max, iPhone 12 mini, iPhone 12 , iPhone 12 Pro, iPhone 12 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone X, iPhone XR, Samsung Note 20, Samsung Note 20 Ultra, Samsung S20+, Samsung S20, Samsung S20 Ultra, Huawei P40, Huawei Mate 30 Pro, Google Pixel 4, Google Pixel 4 XL, Apple Watch, AirPods, AirPods Pro, iPad 9.7" (2018), iPad Air (2020)
Height
2.7 in
USB Power Delivery
1 x Type-C 15W, 2 x Type-A 15W
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPB011BTSL
Zoro #
G112937888
UPC #
745883881192
Country of Origin
China

Dimensions

Height
2.7 in
Width
5.2 in
Depth
0.6 in

Details

Color
Silver
Compatible With
iPhone 14 mini, iPhone 13, iPhone 14 Pro, iPhone 14 Pro Max, iPhone 13 mini, iPhone 13 , iPhone 13 Pro, iPhone 13 Pro Max, iPhone 12 mini, iPhone 12 , iPhone 12 Pro, iPhone 12 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone X, iPhone XR, Samsung Note 20, Samsung Note 20 Ultra, Samsung S20+, Samsung S20, Samsung S20 Ultra, Huawei P40, Huawei Mate 30 Pro, Google Pixel 4, Google Pixel 4 XL, Apple Watch, AirPods, AirPods Pro, iPad 9.7" (2018), iPad Air (2020)
USB Power Delivery
1 x Type-C 15W, 2 x Type-A 15W
Application
Smartphone, Smartwatch, iPad, iPhone, AirPod
Number of USB Ports
3
Item
Power Bank
Features
LED Indicator
Battery Capacity
10000 mAh
Product Type
Power Bank
Total Number of USB Ports
3

Description

10K POWER BANK, USB-A & C 15W, SILVER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.