Zoro Homepage

11 Notebook Sleeve Black

  • Mfr # B2B081C00

  • Zoro # G712482207


product price: $16.15
/ea

Key Features

Depth
0.8 in
Recycled
No
Material
Fleece, Neoprene
Style
Sleeve
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2B081C00
Zoro #
G712482207
UPC #
722868970720
Country of Origin
China

Dimensions

Depth
0.8 in
Width
12.6 in
Height
8 in
Max. Screen Size Supported
11"

Details

Recycled
No
Material
Fleece, Neoprene
Style
Sleeve
Application
Chromebook, Notebook, Tablet
Case Features
Carrying Handle, Front Pocket, Lightweight, Retractable Handle, Zippered Pocket
Accessibility
Side-loading
Carrying Options
Handle
Adjustable Strap
No
Brand Compatibility
Microsoft, Google, Apple
Compatibility
Apple - MacBook Air 11, Google - Chromebook, Microsoft - Surface Pro, Surface Pro 2, Surface Pro 3
Item
Carrying Case
Closure Type
Zipper
Color
Black
Interior Material
Fleece
Additional Compartments
Front Pocket
Features
Tear Resistant, Wear Resistant, Snag Resistant

Description

11 Notebook Sleeve - Black Neoprene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.