14 Chromebook Sleeve Black
Mfr # B2B075C00
Zoro # G612489917
product price: $19.89
/eaKey Features
Closure Type
Zipper
Recycled
No
Adjustable Strap
No
Features
Wear Resistant Interior
Carrying Options
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2B075C00
Zoro #
G612489917
UPC #
722868959626
Country of Origin
China
Dimensions
Max. Screen Size Supported
14"
Details
Closure Type
Zipper
Recycled
No
Adjustable Strap
No
Features
Wear Resistant Interior
Carrying Options
Handle
Color
Black
Accessibility
Side-loading
Material
Neopro
Item
Carrying Case
Application
Notebook
Style
Sleeve
Interior Material
Fleece
Description
14 Chromebook Sleeve Black Belkin Poly bag and Label
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.