14-PORT USB-C DOCKING STATION, 65W - POWER DELIVERY - HDMI 2.0, DISPLAYPO

  • Mfr # INC003TTBK

  • Zoro # G822444140


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Number of RJ-45 Ports
1
Network (RJ-45)
Yes
Number of DisplayPorts
2
Ethernet Technology
Gigabit Ethernet
Width
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INC003TTBK
Zoro #
G822444140
UPC #
13803292978
Country of Origin
Japan

Dimensions

Width
8.27 in
Height
3.15 in
Depth
1.14 in
Cable Length
3.28 ft

Details

Number of RJ-45 Ports
1
Network (RJ-45)
Yes
Number of DisplayPorts
2
Ethernet Technology
Gigabit Ethernet
HDMI Version
2
USB Charging Port
8
DisplayPort
Yes
Interfaces
USB Type C
Charging Capability
Yes
Supported Resolutions
3840 x 2160, 1920 x 1080
Connectivity Technology
Wired
For Use With
Google Chromebook
Headphone/Microphone Combo Port
Yes
Features
Power Delivery Pass-through
Maximum Power Supply Wattage
135 W
HDMI
Yes
Screen Mode Supported
4K, Full HD
USB Type-A
Yes
Number of HDMI Ports
2
Number of USB Type-A Ports
5
USB Power Delivery
65W
DisplayPort Version
1.4
USB Type-C
Yes
Includes
Docking Station 135W PSU USB-C to USB-C Cable (1M)
Maximum Data Transfer Rate
1.25-GB/s
Item
Docking Station

Description

RT 1.4, USB-C, USB-A, GIGABIT ETHERNET, 3.5MM COMBINATION IN/OUT AUDIO JACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.