15Ft Cat6 Patch Cable, Utp, Blue Pvc Jacket, 23Awg, 50 Micron, Gold

  • Mfr # A3L980-15-BLU

  • Zoro # G0396010


product price:  $8.49
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-15-BLU
Zoro #
G0396010
UPC #
722868680544
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft
Width
6.2 in
Height
0.8 in

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
Blue
Conductor Material
Copper
Standards
EIA/TIA-568
Contact Plating
Gold
Connector Plating
Gold
Compatibility
Belkin Omniview SMB 1x16 KVM-over-IP Switch, Belkin Omniview SMB 1x8 KVM-over-IP Switch, Belkin Omniview SMB CAT5 KVM Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.