Zoro Homepage

15Ft Hdmi (M/M) Cable Cl2

  • Mfr # F8V3311B15-CL2

  • Zoro # G0556791


product price: $37.95
/ea

Key Features

Cable Type
HDMI
Cable Length
15 ft
Conductor Material
Copper
Connection A
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connection B
(1) 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8V3311B15-CL2
Zoro #
G0556791
UPC #
722868968765
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Cable Type
HDMI
Conductor Material
Copper
Connection A
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Item
A/V Cable
Connection B
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Jacket Type
CL2
Device Supported
Audio/Video Device, TV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.