Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 PT 1 HD DP/HDMI UNVL SKVM W/CAC PP4.0

  • Mfr # F1DN116KVM-UN-4

  • Zoro # G022445442


product price: $3,399.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Device Type
Secure KVM
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Package Contents
F1DN116KVM-UN-4 Secure Universal 16-Port, Single Monitor Switch, Power cord with Worldwide Mains Adaptors, Rack mount adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentatio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN116KVM-UN-4
Zoro #
G022445442
UPC #
745883800971
Country of Origin
United States

Details

HDMI
Yes
Device Type
Secure KVM
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Package Contents
F1DN116KVM-UN-4 Secure Universal 16-Port, Single Monitor Switch, Power cord with Worldwide Mains Adaptors, Rack mount adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentatio
Connectivity Technology
Wired
Input Voltage
230 V AC, 120 V AC
Number of PS/2 Ports
16
Mount Type
Desktop, Rack-mountable, Under Table
DisplayPort
Yes
Features
Tamper Resistant
Number of Computers Supported
16
Input Voltage Range
100V AC to 240V AC
USB
Yes
PS/2 Port
Yes
Number of USB Ports
35
Item
KVM Switchbox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.