Shop BELKIN
See all product information
Create Account
1.8M USB DSTP USB Type A To USB Type B Device Cable Clamshell Packaging
- Mfr # F3U154BT1.8M
- Zoro # G110704789
product price:Â
$
34.69
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB Type B
Color
Black
Connector on Second End Details
USB Type B
Connector on First End Details
USB 2.0 Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3U154BT1.8M
- Zoro #
- G110704789
- UPC #
- 745883713387
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A
- End 2 Connection Type
- USB Type B
- Color
- Black
- Connector on Second End Details
- USB Type B
- Connector on First End Details
- USB 2.0 Type A
- Cable Type
- USB
Dimensions
- Overall Length
- 5.91 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.