1FT CAT5E PATCH CABLE, UTP, GRAY PVC JACKET, 24AWG, T568B, 50 MICRON, GOLD PLATE
- Mfr # A3L791-01-BLK
- Zoro # G023335544
product price:Â
$
5.29
/ea
Sold in multiples of 29 for
$153.41
Key Features
End 1 Gender
Male
End 2 Gender
Male
Cable Length
1 ft
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L791-01-BLK
- Zoro #
- G023335544
- UPC #
- -
- Country of Origin
- China
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Performance Category
- Category 5e
- Fire Rating - Data Cable
- CM
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.