
1Ft Cat6 Snagless Patch Cable, Utp, Black Pvc Jacket, 23Awg, 50
Mfr # A3L980-01-BLK-S
Zoro # G0269889
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L980-01-BLK-S
Zoro #
G0269889
UPC #
722868493571
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
Fire Rating - Data Cable
CM
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Features
Flame Retardant
Conductor Material
Bare Copper
For Use With
Network Device, VoIP Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.