
1M Braided USBC USBC2.0 CblBlk
Mfr # CAB004BT1MBK
Zoro # G412487472
product price: $18.79
/eaKey Features
Cable Length
3.30 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Compatible With
Samsung Devices:Galaxy Note20Galaxy Note20 UltraGalaxy S20Galaxy S21 5GGalaxy S21 SeriesGalaxy S21 Ultra 5GGalaxy S21+ 5GGalaxy S22 5GGalaxy S22 SeriesGalaxy S22 Ultra 5GGalaxy S22+ 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S24Galaxy S24 UltraGalaxy S24+Galaxy Z Fold 2-5GGalaxy Z Fold 3Google Pixel Smartphones:Pixel 4Pixel 5Pixel 6Apple Devices:MacBook Air 13" M1 (2020)MacBook Air 15" M2 (2023)MacBook Pro 13" M1 (2020)MacBook Pro 13" M2 (2022)Pixel 5Pixel 6iPad (10.9") 10th GeniPad Air 4iPad Pro (12.9") 4th GeniPad Pro (12.9") 5th GeniPad Pro (12.9") 3rd GeniPad mini 6th GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro MaxAirPods Pro 2nd gen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB004BT1MBK
Zoro #
G412487472
UPC #
745883788279
Country of Origin
Viet Nam
Dimensions
Cable Length
3.30 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Compatible With
Samsung Devices:Galaxy Note20Galaxy Note20 UltraGalaxy S20Galaxy S21 5GGalaxy S21 SeriesGalaxy S21 Ultra 5GGalaxy S21+ 5GGalaxy S22 5GGalaxy S22 SeriesGalaxy S22 Ultra 5GGalaxy S22+ 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S24Galaxy S24 UltraGalaxy S24+Galaxy Z Fold 2-5GGalaxy Z Fold 3Google Pixel Smartphones:Pixel 4Pixel 5Pixel 6Apple Devices:MacBook Air 13" M1 (2020)MacBook Air 15" M2 (2023)MacBook Pro 13" M1 (2020)MacBook Pro 13" M2 (2022)Pixel 5Pixel 6iPad (10.9") 10th GeniPad Air 4iPad Pro (12.9") 4th GeniPad Pro (12.9") 5th GeniPad Pro (12.9") 3rd GeniPad mini 6th GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro MaxAirPods Pro 2nd gen
Features
Bend Resistant, Sturdy, Double Braided, Charging, USB- Power Delivery (USB PD), Fast Charging
Cable Type
USB-C
Material
Braided Nylon
Connector Gender on First End
Male
Device Supported
Notebook, MacBook Air, AirPods, iPad Air, AirPods Pro, iPad Pro, MacBook Pro, Tablet, MacBook, iPad mini, Smartphone, iPad, iPhone
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Data Transfer Speed
480-Mbit/s
Series
BoostCharge
Compatibility
Samsung Devices:Galaxy Note20,Galaxy Note20 Ultra,Galaxy S20,Galaxy S21 5G,Galaxy S21 Series,Galaxy S21 Ultra 5G,Galaxy S21+ 5G,Galaxy S22 5G,Galaxy S22 Series,Galaxy S22 Ultra 5G,Galaxy S22+ 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24 Ultra,Galaxy S24+,Galaxy Z Fold 2 5G,Galaxy Z Fold 3Google Pixel Smartphones:Pixel 4,Pixel 5,Pixel 6Apple Devices:MacBook Air 13" M1 (2020),MacBook Air 15" M2 (2023),MacBook Pro 13" M1 (2020),MacBook Pro 13" M2 (2022),Pixel 5,Pixel 6,iPad (10.9") 10th Gen,iPad Air 4,iPad Pro (12.9") 4th Gen,iPad Pro (12.9") 5th Gen,iPad Pro (12.9") 3rd Gen,iPad mini 6th Gen,iPhone 15,iPhone 15 Plus,iPhone 15 Pro,iPhone 15 Pro Max,AirPods Pro 2nd gen
Product Line
BoostCharge
Product Material
Braided Nylon
Description
1M Braided USB-C to USB-C 2.0 Cable, Black - Get a fast charge, up to 50 percent in around 36 minutes with strong braided USB-C to USB-C cables that are built to last. Use them at home, in your car, or anywhere you need to sync music, photos, or data and charge your devices.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.