This item is Discontinued.

Belkin 1U Rackmount Console w/ 19" LCD F1DC101H

This item is Discontinued.

Belkin

1U Rackmount Console w/ 19" LCD (Discontinued)

Mfr # F1DC101H
Zoro # G5945853
UPC # 722868817780
Country of Origin Switzerland
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1DC101H
Zoro #
G5945853
UPC #
722868817780
Country of Origin
Switzerland

Dimensions

Screen Size
19 in

Details

Item
LCD Rack Console
Daisy Chain
Yes
Pointing Device Type
TouchPad
PS/2 Port
Yes
Screen Resolution
1440 x 900
Device Type
LCD Rack Console
USB
Yes

Description

F1DC101H 1U Rackmount Console w/ 19" LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.