Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PORT 1 HEAD DP UNIVERSAL SKVM WO/CAC PP4.0

  • Mfr # F1DN102KVM-UN4C

  • Zoro # G122442600


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Graphic Mode
4K
Device Type
Secure KVM
DisplayPort
Yes
Number of DisplayPorts
1
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN102KVM-UN4C
Zoro #
G122442600
UPC #
745883878550
Country of Origin
United States

Details

Graphic Mode
4K
Device Type
Secure KVM
DisplayPort
Yes
Number of DisplayPorts
1
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
USB
Yes
Input Voltage Range
12VDC
Number of Local Users Supported
1
Input Current
2.50 A
Mount Type
Desktop, Under Table
Standards
NIAP PP4.0
Item
KVM Switchbox
Number of USB Ports
2
Features
Tamper Proof, Intrusion Detection, Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.