Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT DH SKVM WITH CAC

  • Mfr # F1DN202KVM-DC-4

  • Zoro # G822443372


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Desktop
Connectivity Technology
Wired
DisplayPort
Yes
Maximum Operating Distance
32808.40 ft
Input Voltage Range
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN202KVM-DC-4
Zoro #
G822443372
UPC #
745883903894
Country of Origin
United States

Details

Mount Type
Desktop
Connectivity Technology
Wired
DisplayPort
Yes
Maximum Operating Distance
32808.40 ft
Input Voltage Range
12VDC
Input Current
2.50 A
Number of USB Ports
7
Number of DisplayPorts
6
Max. Resolution
3840 x 2160
Device Type
Secure KVM
USB
Yes
Graphic Mode
4K
Features
Tamper Proof, LED Indicator
Item
KVM Switchbox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.