Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PT 1 HD DP/HDMI UNVL SKVM W/CAC PP4.0

  • Mfr # F1DN102KVM-UN-4

  • Zoro # G122444284


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Input Voltage Range
120V AC to 230V AC
HDMI
Yes
Device Type
Secure KVM
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN102KVM-UN-4
Zoro #
G122444284
UPC #
745883785834
Country of Origin
United States

Details

DisplayPort
Yes
Input Voltage Range
120V AC to 230V AC
HDMI
Yes
Item
KVM Switchbox
Device Type
Secure KVM
Number of Computers Supported
2
PS/2 Port
Yes
Input Voltage
120 V AC, 230 V AC
Number of PS/2 Ports
4
Package Contents
Belkin F1DN102KVM-UN-4 Universal 2nd Gen 2-Port, Single Monitor KVM Switch, 12V, 2.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
Max. Resolution
3840 x 2160
Mount Type
Desktop, Under Table
USB
Yes
Number of Local Users Supported
1
Connectivity Technology
Wired
Color
Black
Number of USB Ports
7
Features
Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.