2 PT 1 HD DP/HDMI UNVL SKVM WO/CAC PP4.0

  • Mfr # F1DN102KVM-UNN4

  • Zoro # G722443199


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
PS/2 Port
Yes
DisplayPort
Yes
Input Voltage Range
120V AC to 230V AC
Package Contents
F1DN102KVM-UNN4 Secure Universal 2-Port, Single Monitor Switch, 12V, 1.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN102KVM-UNN4
Zoro #
G722443199
UPC #
745883800933
Country of Origin
United States

Details

Max. Resolution
3840 x 2160
PS/2 Port
Yes
DisplayPort
Yes
Input Voltage Range
120V AC to 230V AC
Package Contents
F1DN102KVM-UNN4 Secure Universal 2-Port, Single Monitor Switch, 12V, 1.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
Number of PS/2 Ports
2
HDMI
Yes
Number of Computers Supported
2
Features
Tamper Resistant
Input Voltage
120 V AC, 230 V AC
USB
Yes
Mount Type
Under Table, Desktop
Number of Local Users Supported
1
Item
KVM Switchbox
Connectivity Technology
Wired
Number of USB Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.