
2 PT 2 HD DP/HDMI UNVL SKVM WO/CAC PP4.0
Mfr # F1DN202KVM-UNN4
Zoro # G916424508
product price: $1,189.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
3840 x 2160
USB
Yes
DisplayPort
Yes
Mount Type
Desktop, Under Table
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN202KVM-UNN4
Zoro #
G916424508
UPC #
745884000000
Country of Origin
United States
Details
Max. Resolution
3840 x 2160
Item
KVM Switchbox
USB
Yes
DisplayPort
Yes
Mount Type
Desktop, Under Table
PS/2 Port
Yes
Connectivity Technology
Wired
Input Voltage
230 V AC, 120 V AC
Number of PS/2 Ports
2
Number of Computers Supported
2
Input Voltage Range
100V AC to 240V AC
Features
Tamper Resistant
HDMI
Yes
Number of USB Ports
4
Number of Local Users Supported
1
Package Contents
F1DN202KVM-UNN4 Secure Universal 2-Port, Dual Monitor Switch, 12V, 1.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
Device Type
Secure KVM
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.