Zoro Homepage

20Ft Cable Cat 5 Utp-Snag

  • Mfr # A3L791-20-BLU-S

  • Zoro # G010519698


product price: $24.75
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-20-BLU-S
Zoro #
G010519698
UPC #
722868163177
Country of Origin
China

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Material
PVC
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Features
Molded, Flame Retardant
Conductor Material
Bare Copper
Color
Blue
Insulation Material
HDPE
Connector Plating
Gold
Cable Listing
CM
Compatibility
MacBook Air 11"; MacBook Air 13"; MacBook Pro 13"; MacBook Pro 15"; MacBook Pro 17"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.