
20K POWER BANK ROSE GOLD
Mfr # BPB012BTRG
Zoro # G515086343
product price: $46.49
/eaKey Features
Includes
BoostCharge Power Bank 20K, USB-A to USB-C cable
Battery Capacity
20000 mAh
Number of USB Ports
3
Compatibility
Apple AirPodsApple AirPods ProGoogle Pixel 5Google Pixel 6iPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxiPhone 14iPhone 14-ProiPhone 14-PlusiPhone 14 Pro MaxiPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-miniiPhone 12-ProiPhone 12 Pro MaxiPhone 13iPhone 13-miniiPhone 13-ProiPhone 13 Pro MaxiPhone SE 2nd GenGalaxy S21 5GGalaxy S21+ 5GGalaxy S21 Ultra 5GGalaxy S22 5GGalaxy S22+ 5GGalaxy S22 Ultra 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy Note20Galaxy Note20 UltraGalaxy S24+Galaxy S24 UltraGalaxy Note20Galaxy Note20 Ultra
Color
Rose Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPB012BTRG
Zoro #
G515086343
UPC #
745883837717
Country of Origin
China
Details
Item
Power Bank
Includes
BoostCharge Power Bank 20K, USB-A to USB-C cable
Battery Capacity
20000 mAh
Number of USB Ports
3
Compatibility
Apple AirPodsApple AirPods ProGoogle Pixel 5Google Pixel 6iPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxiPhone 14iPhone 14-ProiPhone 14-PlusiPhone 14 Pro MaxiPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-miniiPhone 12-ProiPhone 12 Pro MaxiPhone 13iPhone 13-miniiPhone 13-ProiPhone 13 Pro MaxiPhone SE 2nd GenGalaxy S21 5GGalaxy S21+ 5GGalaxy S21 Ultra 5GGalaxy S22 5GGalaxy S22+ 5GGalaxy S22 Ultra 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy Note20Galaxy Note20 UltraGalaxy S24+Galaxy S24 UltraGalaxy Note20Galaxy Note20 Ultra
Color
Rose Gold
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.