
20K POWER USB-A C 15W WH
Mfr # BPB012BTWH
Zoro # G513077411
product price: $56.29
/eaKey Features
Material
Recycled Plastic
Color
White
Compatible With
Apple Products: AirPods,AirPods Pro,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone SE 2nd GenSamsung Galaxy Smartphones: S21 5G,S21+ 5G,S21 Ultra 5G,S22 5G,S22+ 5G,S22 Ultra 5G,S23,S23 Plus,S23 Ultra,Note20,Note20 UltraGoogle Smartphones: Pixel 5,Pixel 6
Height
3.1 in
Features
Lightweight, LED Indicator, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPB012BTWH
Zoro #
G513077411
UPC #
745883881284
Country of Origin
China
Dimensions
Height
3.1 in
Depth
0.9 in
Width
6.3 in
Details
Material
Recycled Plastic
Color
White
Compatible With
Apple Products: AirPods,AirPods Pro,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone SE 2nd GenSamsung Galaxy Smartphones: S21 5G,S21+ 5G,S21 Ultra 5G,S22 5G,S22+ 5G,S22 Ultra 5G,S23,S23 Plus,S23 Ultra,Note20,Note20 UltraGoogle Smartphones: Pixel 5,Pixel 6
Features
Lightweight, LED Indicator, Compact
Battery Capacity
20000 mAh
Application
iPhone, Smartphone, AirPods Pro, AirPod
Number of USB Ports
3
Item
Power Bank
Total Number of USB Ports
3
Product Type
Power Bank
Description
20K POWER BANK, USB-A & C 15W, WHITE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.