25Ft Cat5E Snagless Patch Cable, Utp, Black Pvc Jacket, 24Awg, T568B,
- Mfr # A3L791B25-BLK-S
- Zoro # G0246046
product price:Â
$
12.99
/ea
Key Features
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Standards
EIA/TIA-568B Category 5e
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3L791B25-BLK-S
- Zoro #
- G0246046
- UPC #
- 722868467343
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 25 ft
- Cable Length
- 25 ft
Details
- Connector Type - Patch Cord
- RJ-45 - Male
- Boot Type - Data cable
- Snagless
- Standards
- EIA/TIA-568B Category 5e
- Jacket Color
- Black
- Item - Data Cable
- Patch Cable
- Features
- Molded
- Conductor Material
- Copper
- Category - Data Cable
- Category 5e
- Performance Category
- Category 5e
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- Black
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.