Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25Ft Cat5E Snagless Patch Cable, Utp, Green Pvc Jacket, 24Awg, T568B,

  • Mfr # A3L791B25-GRN-S

  • Zoro # G0277920


product price: $12.29
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791B25-GRN-S
Zoro #
G0277920
UPC #
722868170588
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Jacket Color
Green
Conductor Material
Copper
Features
Molded
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568B Category 5e

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.