Shop BELKIN
See all product information
Create Account
3 Feet Yellow Cat5E Crimp Patch Cable A3L781-03-Ylw
- Mfr # A3L781-03-YLW
- Zoro # G0278620
product price:Â
$
2.75
/ea
Sold in multiples of 4 for
$11.00
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
3 ft
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L781-03-YLW
- Zoro #
- G0278620
- UPC #
- 722868522707
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 - Male
- Jacket Color
- Yellow
- Features
- Molded
- Conductor Material
- Copper
Dimensions
- Length - Patch Cord
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.