Zoro Homepage

3.0 USB-C to USB-A Adapter

  • Mfr # F2CU036btBLK

  • Zoro # G009994017


product price: $16.79
/ea

Key Features

Device Supported
Keyboard/Mouse, Chromebook, iPod, iPhone, Flash Drive, Notebook, MacBook, iPad
Connector on Second End Details
(1) USB 3.0 Type C - Male
Features
Reversible, Charging
Cable Type
USB
Connector on First End Details
(1) USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CU036btBLK
Zoro #
G009994017
UPC #
745883692378
Country of Origin
China

Dimensions

Cable Length
5 in

Details

Device Supported
Keyboard/Mouse, Chromebook, iPod, iPhone, Flash Drive, Notebook, MacBook, iPad
Item
Data Transfer Cable
Connector on Second End Details
(1) USB 3.0 Type C - Male
Features
Reversible, Charging
Cable Type
USB
Connector on First End Details
(1) USB 3.0 Type A - Female
Shielding Material
Metal
Compatibility
Data Transfer Rate
5 Gbit/s
Shielding
Yes

Description

The Belkin USB-C to USB-A Adapter allows you to connect your flash drive, keyboard, mouse, or other standard USB-A device to a USB-C enabled device. Plus, the cable also supports up to 1.5 Amps of power output for charging as well as data transfer speeds of up to 5 Gbps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.