Zoro Homepage

30W USB-C CAR CHARGER

  • Mfr # CCA004BTBK

  • Zoro # G314907993


product price: $23.49
/ea

Key Features

Input Voltage
12 V DC
Universal Adapter
Yes
Maximum Output Power
30 W
Recycled
Yes
Maximum Output Current
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA004BTBK
Zoro #
G314907993
UPC #
745883852390
Country of Origin
Viet Nam

Details

Item
Auto Adapter
Input Voltage
12 V DC
Universal Adapter
Yes
Maximum Output Power
30 W
Recycled
Yes
Maximum Output Current
0.125
USB Type-C
Yes
Fast Charging
Yes
Recycled Content
0.72
Compatibility
USB
Yes
Device Supported
iPhone, USB Type C Device, Tablet PC, iPad, Smartphone, MacBook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.