Zoro Homepage

3.1 USB-C TO USB-C CABLE 100W USB TYPE-C

  • Mfr # F2CU052BT1M-BLK

  • Zoro # G214873022


product price: $46.69
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, USB- Power Delivery (USB PD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CU052BT1M-BLK
Zoro #
G214873022
UPC #
745883736300
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, USB- Power Delivery (USB PD)
Cable Type
USB-C
Compatible With
Shielding
Yes
Data Transfer Rate
10-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Smartphone, iPad Pro, Chromebook, MacBook Pro, Tablet, Notebook, iPad, MacBook, Gaming Console, iMac
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.