Zoro Homepage

3.5 MM AUDIO CABLE WITH LIGHTNING CONNECTOR 6 FEET BLACK

  • Mfr # AV10172BT06-BLK

  • Zoro # G014911429


product price: $43.85
/ea

Key Features

Cable Type
Lightning/Mini-phone
Cable Length
6 ft
Color
Black
Device Supported
Audio Device, iPad, iPhone, Speaker
Compatibility
Apple Devices:iPad 9th gen, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPhone 14, iPhone 14 Plus, iPhone 14 Pro, iPhone 14 Pro Max, iPhone 7, iPhone 7 Plus, iPhone 8, iPhone 8 Plus, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV10172BT06-BLK
Zoro #
G014911429
UPC #
745883756612
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Cable Type
Lightning/Mini-phone
Color
Black
Item
Audio/Data Transfer Cable
Device Supported
Audio Device, iPad, iPhone, Speaker
Compatibility
Apple Devices:iPad 9th gen, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPhone 14, iPhone 14 Plus, iPhone 14 Pro, iPhone 14 Pro Max, iPhone 7, iPhone 7 Plus, iPhone 8, iPhone 8 Plus, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Connector on First End Details
(1) Lightning - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Type on First End
Lightning - Male
MFI
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Package Contents
3.5 mm Audio Cable With Lightning Connector, Regulatory Compliance Manual
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Lightning - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.