
3Ft Cat5E Patch Cable, Utp, Black Pvc Jacket, 24Awg, T568B, 50
Mfr # A3L791-03-BLK
Zoro # G0222499
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-03-BLK
Zoro #
G0222499
UPC #
722868119273
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Features
Flame Retardant
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Wire Gauge
24 AWG
For Use With
Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.