Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Ft Cat6 Snagless Patch Cable, Utp, Orange Pvc Jacket, 23Awg, 50

  • Mfr # A3L980-03-ORG-S

  • Zoro # G0232210


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Standards
EIA/TIA-568 Category 6
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-03-ORG-S
Zoro #
G0232210
UPC #
722868611623
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568 Category 6
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Shielded
No
Wire Gauge
24 AWG
Features
Flame Retardant
Item - Data Cable
Patch Cable
Fire Rating - Data Cable
CM
Conductor Material
Bare Copper
Jacket Color
Orange
Category - Data Cable
Category 6
For Use With
Network Device, VoIP Device
Series
900
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.