Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT SH SKVM WITH CAC AND USB-C

  • Mfr # F1DN104KVMDCU-4

  • Zoro # G722444592


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Mount Type
Desktop
Features
LED Indicator, Tamper Proof
Maximum Operating Distance
32808.40 ft
Input Voltage Range
12vdc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN104KVMDCU-4
Zoro #
G722444592
UPC #
745883903818
Country of Origin
United States

Details

Max. Resolution
3840 x 2160
Mount Type
Desktop
Features
LED Indicator, Tamper Proof
Maximum Operating Distance
32808.40 ft
Input Voltage Range
12vdc
Graphic Mode
4K
USB
Yes
Number of USB Ports
10
Number of Computers Supported
1
Number of DisplayPorts
4
Item
KVM Switchbox
Standards
NIAP PP4.0
DisplayPort
Yes
Device Type
Secure KVM
Number of Local Users Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.