Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PT 1 HD DP/HDMI UNVL SKVM W/CAC PP4.0

  • Mfr # F1DN104KVM-UN-4

  • Zoro # G422606047


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Number of PS/2 Ports
4
Color
Black
Number of Local Users Supported
1
Device Type
Secure KVM
Number of USB Ports
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN104KVM-UN-4
Zoro #
G422606047
UPC #
745883785841
Country of Origin
United States

Details

Number of PS/2 Ports
4
Color
Black
Item
KVM Switchbox
Number of Local Users Supported
1
Device Type
Secure KVM
Number of USB Ports
11
Features
Tamper Resistant
Max. Resolution
3840 x 2160
Number of Computers Supported
4
Package Contents
F1DN104KVM-UN-4 Secure Universal 2nd Gen 4-Port, Single Monitor KVM Switch, 12V, 2.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
DisplayPort
Yes
Mount Type
Under Table, Desktop
USB
Yes
HDMI
Yes
Connectivity Technology
Wired
PS/2 Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.