Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PT 2 HD DP/HDMI UNVL SKVM WO/CAC PP4.0

  • Mfr # F1DN204KVM-UNN4

  • Zoro # G621707552


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

PS/2 Port
Yes
Number of PS/2 Ports
4
USB
Yes
Number of USB Ports
6
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN204KVM-UNN4
Zoro #
G621707552
UPC #
889028000946
Country of Origin
China

Details

PS/2 Port
Yes
Number of PS/2 Ports
4
USB
Yes
Item
KVM Switchbox
Number of USB Ports
6
Number of Local Users Supported
1
Connectivity Technology
Wired
Features
Tamper Resistant
HDMI
Yes
DisplayPort
Yes
DVI
Yes
Device Type
Secure KVM
Mount Type
Desktop, Under Table
Max. Resolution
3840 x 2160
Number of Computers Supported
4
Input Voltage
230 V AC, 120 V AC
Number of HDMI Ports
10
Package Contents
F1DN204KVM-UNN4 Secure Universal 4-Port, Dual Monitor Switch, 12V, 1.5A Universal Power Supply with Worldwide Adaptors, Port Naming Labels, Quick Start Guide and Compliance Documentation
Input Voltage Range
100V AC to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.