Zoro Homepage

40Ft Cat5E Snagless Patch Cable, Utp, Blue Pvc Jacket, 24Awg, T568B,

  • Mfr # A3L791-40-BLU-S

  • Zoro # G0368187


product price: $15.75
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
40 ft
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-40-BLU-S
Zoro #
G0368187
UPC #
722868216125
Country of Origin
Unknown

Dimensions

Length - Patch Cord
40 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Blue
Conductor Material
Copper
Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.