
4:2 DISPLAYPORT DUOCLAVE SKVM W/CAC PP4.0
Mfr # F1DN104MKVMDC-4
Zoro # G422443765
product price: $1,879.99
/ea
Free Shipping & Returns
Key Features
Input Current
2.50 A
Graphic Mode
4K
Max. Resolution
3840 x 2160
Number of USB Ports
11
Device Type
Secure KVM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN104MKVMDC-4
Zoro #
G422443765
UPC #
745883903849
Country of Origin
United States
Details
Input Current
2.50 A
Graphic Mode
4K
Max. Resolution
3840 x 2160
Number of USB Ports
11
Device Type
Secure KVM
USB
Yes
DisplayPort
Yes
Connectivity Technology
Wired
Features
LED Indicator, Tamper Proof
Mount Type
Desktop
Input Voltage Range
12VDC
Number of DisplayPorts
6
Item
KVM Switchbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.