Zoro Homepage

4:2 DISPLAYPORT MULTICLAVE SKVM W/CAC PP4.0

  • Mfr # F1DN104MVKVMDC4

  • Zoro # G222444399


product price: $3,519.99
/ea
Free Shipping & Returns

Key Features

Input Current
2.50 A
Number of DisplayPorts
6
Input Voltage Range
12VDC
Number of USB Ports
11
Standards
NIAP PP4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN104MVKVMDC4
Zoro #
G222444399
UPC #
745883903856
Country of Origin
United States

Details

Input Current
2.50 A
Number of DisplayPorts
6
Item
KVM Switchbox
Input Voltage Range
12VDC
Number of USB Ports
11
Standards
NIAP PP4.0
USB
Yes
Max. Resolution
3840 x 2160
Mount Type
Desktop
Features
Tamper Proof, LED Indicator
DisplayPort
Yes
Device Type
Secure KVM
Graphic Mode
4K
Connectivity Technology
Wired

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.