Zoro Homepage

45W DUAL USB-C GAN CHARGER + CABLE

  • Mfr # WCH011DQ2MWH-B6

  • Zoro # G614908058


product price: $60.49
/ea

Key Features

Includes
BoostCharge Pro Dual GaN Wall Charger With PPS 45W, 2M/6.6ft USB-C To USB-C Cable
USB Power Delivery
1 x Type-C 45W
Maximum Output Power
45 W
USB
Yes
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH011DQ2MWH-B6
Zoro #
G614908058
UPC #
745883841042
Country of Origin
Viet Nam

Details

Item
AC Adapter
Includes
BoostCharge Pro Dual GaN Wall Charger With PPS 45W, 2M/6.6ft USB-C To USB-C Cable
USB Power Delivery
1 x Type-C 45W
Maximum Output Power
45 W
USB
Yes
USB Type-C
Yes
Compatibility
Nintendo SwitchSmartphones: Galaxy S23 Galaxy S23 Plus Galaxy S23 Ultra Google Pixel 5 Google Pixel 6 Galaxy S21 5G Galaxy S21 FE Galaxy S21+ 5G Galaxy S21 Ultra 5G Galaxy Z Flip 3 Galaxy Note20 Galaxy Note20 UltraNotebooks: Surface Pro X Google PixelbookApple Products: iPad Pro (12.9") 5th Geni MacBook Air 13" M1 (2020) MacBook Pro 13" M1 (2020) iPad Mini 6th Gen iPad Air 4
Universal Adapter
Yes
Device Supported
MacBook Air, MacBook Pro, Notebook, iPad, Smartphone
Color
White
Compatible With
Nintendo SwitchSmartphones: Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Google Pixel 5, Google Pixel 6, Galaxy S21 5G, Galaxy S21 FE, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy Z Flip 3, Galaxy Note20, Galaxy Note20 UltraNotebooks: Surface Pro X, Google PixelbookApple Products: iPad Pro (12.9") 5th Geni, MacBook Air 13" M1 (2020), MacBook Pro 13" M1 (2020), iPad Mini 6th Gen, iPad Air 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.