
50Ft Cat6 Snagless Patch Cable, Utp, Yellow Pvc Jacket, 23Awg, 50
Mfr # A3L980-50-YLW-S
Zoro # G0280197
product price:Â $24.93
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3L980-50-YLW-S
Zoro #
G0280197
UPC #
722868440124
Country of Origin
Unknown
Dimensions
Length - Patch Cord
50 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Features
Flame Retardant, Molded
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Fire Rating - Data Cable
CM
Jacket Material
Polyvinyl Chloride
For Use With
VoIP Device, Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.