5Ft Cat5E Snagless Patch Cable, Utp, Purple Pvc Jacket, 24Awg, T568B,

  • Mfr # A3L791-05-PUR-S

  • Zoro # G0245809


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Cable Type
Category 5e
Features
Flame Retardant, Stranded, Molded
Jacket Type
Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-05-PUR-S
Zoro #
G0245809
UPC #
722868191262
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Cable Type
Category 5e
Features
Flame Retardant, Stranded, Molded
Jacket Type
Plenum
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride (PVC)
Color
Purple

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.