
5Ft Cat5E Snagless Patch Cable, Utp, Red Pvc Jacket, 24Awg, T568B, 50
Mfr # A3L791-05-RED-S
Zoro # G0229797
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Standards
EIA/TIA-568
Solid / Stranded
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-05-RED-S
Zoro #
G0229797
UPC #
722868155608
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Item - Data Cable
Patch Cable
Jacket Color
Red
Fire Rating - Data Cable
CM
Conductor Material
Bare Copper
Category - Data Cable
Category 5e
Wire Gauge
24 AWG
Features
Molded, Flame Retardant
Jacket Material
Polyvinyl Chloride
Compatibility
Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"
Connector Plating
Gold
Insulation Material
High-density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.